References
Gates:SPC4000 DELTA NARROW
Rubix:270A0547
Manufacturer :962764000
EAN:5414465319389

Product details : GATES 962764000 V-BELT SPC4000 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 4000 mm |
| Interior length | 3917 mm |
| Outer length | 4030 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 35.85 excl. VAT
/ Each
£ 43.02 incl. VAT
- Usually arrives within 14 working days
