Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ2030E - 889614
rubix:
243A4502
manufacturer :
889614
ean:
3660338421679
Technical specifications
Profile
SPZ
Pitch length
2030
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2030 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
2030
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.80
excl. VAT
/
Each
£
10.56
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
GATES WEDGEBELT 8V ENV 8V3000 SUPERHC
MECALINE SPZ2840 SPZ Wrapped Wedge Belt
GATES 9624-61112 SPZ1112 DELTA NARROW
GATES SPA1232MN SUPERHC MN SPA1232MC WEDGE BELT
OPTIBELT 5V 850 1685692
GATES SPB3070 SUPERHC WEDGE BELT SPB ENVELOPE
OPTIBELT REDPOWER BELT SPZ1812REDPOWER
OPTIBELT SPC 2240 1770686
GATES 9626-62580 SPB2580 DELTA NARROW
GATES 9333-01982 SPA1982 SUPERHC
GATES 9625-61557 SPA1557 DELTA NARROW
GATES WEDGE BELT SPZ MCOG SPZ760MC
MECALINE SPZ1212 SPZ Wrapped Wedge Belt
OPTIBELT SPA 957 1583347
MECALINE SPB2720 SPB Wrapped Wedge Belt