References
Gates:SPA1837 DELTA NARROW
Rubix:270A0912
Manufacturer :962561837
EAN:5414465677113

Product details : GATES 962561837 V-BELT SPA1837 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1837 mm |
| Interior length | 1792 mm |
| Outer length | 1855 mm |
| Thickness | 10 mm |
| Series | delta narrow |
| Shape of teeth | smooth inside; smooth back side |
| Material | sbr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 7.89 excl. VAT
/ Each
£ 9.47 incl. VAT
- Usually arrives within 14 working days
