Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC7100E - 889533
rubix:
243A4427
manufacturer :
889533
ean:
3660338420863
Technical specifications
Profile
SPC
Pitch length
7100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC7100 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
7100
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.65
excl. VAT
/
Each
£
119.58
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Check our products from related categories
MECALINE SPZ2087 WRAPPED WEDGE BELT 2.0
MECALINE SPZ630 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1732MN SUPERHC MN
MECALINE SPA2182 SPA Wrapped Wedge Belt
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPB VEEBELT SPB4250/4 POWERBAND
MECALINE SPB4300 WRAPPED WEDGE BELT 2.0
GATES 9625-62882 SPA2882 DELTA NARROW
OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
GATES 9624-61662 SPZ1662 DELTA NARROW
OPTIBELT SPA 1950 1619660
OPTIBELT 8V 1320 1533686
GATES WEDGEBELT 8V ENV 8V1800 SUPERHC
GATES SUPER HC VBELT SPB4000 SUPERHC
MECALINE SPB4500 SPB Wrapped Wedge Belt