Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Soldering
(53)
See Soldering
< Back
Rubix Categories
Welding
Soldering
Soldering
Soldering equipment
Soft solder and silver solder
SIEVERT PIN POINT BURNER 14MM 333301
SIEVERT PIN POINT BURNER 14MM 333301
Pin-Point Burner
References
sievert:
333301
rubix:
094122
ean:
7314523333013
Technical specifications
Diameter
14
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIEVERT PIN POINT BURNER 14MM 333301
Strengths
Pin-point burner with the finest flame for precision work such as gold and silver forging
Silver soldering about 615°C
Working pressure 2 bar
Technical specifications
Attributes
Diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.52
excl. VAT
/
Each
£
103.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
WELLER T0054025199N SOLDER 100G 1.0MM
FRYS 45156 FLUTIN 1535 CORE WIRE 60/40 1.25MM 500G
WELLER T0054025099 SOLDER 25G 1.0MM
WELLER T0051301099 DE-SOLDER WIRE 1.5MM
FRYS 59955 LEAD FREE SOLDER WIRE 3.25MM 500G
WELLER T0054025299 SOLDER 250G 1.0MM
TSC 51923 Solder Paint Leaded 500g
FRYS 59950 LEAD FREE SOLDER WIRE 3.25MM 250G
JOHNSON MATTHEY FLUX TEN 5 POWDER 500G
ANTEX 690D DIGITAL SOLDERING STATION 230V
WELLER 51638599 PYROPEN TIP 1.0MM WPT-01
WELLER T0054025199N SOLDER 100G 1.0MM
WELLER T0056101399 W101 SOLDER IRON 100W 120V TEMP CONTROL
CKTOOLS 495010 SOLDERING IRON 40W UK PLUG