References
Facom:DL.50
Rubix:270A2326
EAN:3662424060199




Documents
Product details : FACOM DL.50 TRANSMISSION JACK 500 KG
Strengths
•Has a quick lift by pedal and wheels
For safety reasons, our jacks have "dead man" safety mechanisms and overload safety valves
The basket which holds the load may be easily reversed
For safety reasons, our jacks have "dead man" safety mechanisms and overload safety valves
The basket which holds the load may be easily reversed
Applications
Mobile Lifting
Technical specifications
Attributes
| Travel | 800 mm |
|---|---|
| Power | 0.5 t |
| Volume | 500 kg |
| Weight | 32 kg |
Show UNSPSC/ECL@SS
£ 298.95 excl. VAT
/ Each
£ 358.74 incl. VAT
- Delivery usually within ( 14 ) days
