Minimum underbody height: 133 mm. Double piston for fast lifting. Rubber pad for underbody grip. Tube equipped with protective foam. Silent polyurethane wheels. Overload valve. Dimensions (L. x W. x H.): 690 x 337 x 163 mm. CE standard EN1494-ASME-PASE.