FACOM DL.3CLP EXTRA-FLAT COMPACT TROLLEY JACK 3 T
Extra-Flat Compact Trolley Jack
See technical informationSee documentsReferences
Facom:DL.3CLP
Rubix:270A2363
EAN:3662424059667

Documents
Product details : FACOM DL.3CLP EXTRA-FLAT COMPACT TROLLEY JACK 3 T
Strengths
•Ideal for low ground clearance vehicles, or fitted with rocker panel protections
Quick lift double piston mechanism
Load descent rate regulation
Supplied with steel / rubber under-body bearing plate
Silent-running polyurethane-tired wheels
Quick lift double piston mechanism
Load descent rate regulation
Supplied with steel / rubber under-body bearing plate
Silent-running polyurethane-tired wheels
Technical specifications
Attributes
| Logistic Weight | 42000 g |
|---|---|
| Lifting height | 533 mm |
| 375 mm | |
| 688 mm |
Show UNSPSC/ECL@SS
£ 268.95 excl. VAT
/ Each
£ 322.74 incl. VAT
- Delivery usually within ( 14 ) days
