References
Facom:909A
Rubix:1236020
EAN:3148512132417

Product details : FACOM REGULAR DOLLY 909A
Extra flat American dolly block
-Dimensions (L. x D. x H.) : 88 x 60 x 23 mm.
- Finish: Polished.
Weight: 750 g.
-Dimensions (L. x D. x H.) : 88 x 60 x 23 mm.
- Finish: Polished.
Weight: 750 g.
Technical specifications
Attributes
| Logistic Weight | 792 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x80x45 mm |
| Package weight | 892 g |
| Weight | 750 g |
| Type | extra flat american dolly block |
Show UNSPSC/ECL@SS
£ 47.24 excl. VAT
/ Each
£ 56.69 incl. VAT
- Delivery usually within ( 14 ) days
