PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLUE XL

Dexti Grip Glove

See technical informationSee documents
References
Portwest:A320BLUXL
Rubix:2588989
EAN:5036108225279
brand logo
Technical specifications
Sizexl
Coating of the glovesnitrile
Abrasion resistance level3
See all Specifications
Documents

Product details : PORTWEST A320 GRIP13 NITRILE FOAM GLOVES 2121X BLUE XL


For precise operations requiring maximum dexterity. Dexti-Grip is the number one choice for general assembly work and precision parts handling where surface oil is present. Breathable seamless liner offers maximum dexterity and a second skin snug fit.

Strengths

•CE certified|•Nitrile foam coating for excellent grip in wet and dry conditions|•No 1. choice for general assembly work|•Perfect for intricate tasks|•Palm dipped to increase dexterity and ventilation|•13 gauge liner for a perfect fit|•100% breathable seamless liner|•ANSI abrasion level 3|•ANSI cut level A1

Technical specifications


Attributes
Sizexl
Coating of the glovesnitrile
Abrasion resistance level3
Main materialpolyurethane
Packaging12 pack;360 carton
Materialpylon;nitrile foam
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
  • In stock: Next day delivery

Size

Select variants (2)