Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 6614 LEATHER GLOVE 6 XS
TEGERA 6614 LEATHER GLOVE 6 XS
Leather glove TEGERA 6614
References
tegera:
6614-6
rubix:
386A1198
ean:
7340118315928
Technical specifications
Size
6
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 6614 LEATHER GLOVE 6 XS
TEGERA® 6614, Leather glove, 0,7-0,8 mm full grain cowhide, polyester, Cat. II, withstands contact heat up to 100°C, water and oil repellent palm, for fine assembly work
Technical specifications
Attributes
Size
6
Coating
Without
Abrasion resistance level
2
Main material
Polyester
Colour
Grey
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/
Each
£
14.56
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
POLYCO MTE MULTI-TASK E NITRILE PALM GLOVES 4141X RED/BLK SIZE 7
TEGERA 290 LEATHER GLOVE 12 3XL
ANSELL 11-616 HYFLEX 2121X PU COATED GLOVES BLU/GRN/BLK SIZE 10
POLYCO DFU DYFLEX AIR DYNEEMA GLOVES 4X42C GREY SIZE 8
SKYTEC SKG00026FF TROMSO COLD PROTECTION GLOVES BLACK 8/M
TEGERA 866 SYNTHETIC GLOVE 10 XL
TEGERA 867 SYNTHETIC GLOVE 7 S
ANSELL 11-800 HYFLEX 3131A ZONZ NITRILE GLOVES WHT/GRY SIZE 6
GISS 7793094 GLOVE POLYESTER LINER WHITE SIZE 8
ANSELL 11-840 HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BLK SIZE 9
ANSELL 11-840VP HYFLEX 4131A FORTIX NITRILE GLOVES GRY/BK SIZE 11
TEGERA 868 SYNTHETIC GLOVE 10 XL
TEGERA 867 SYNTHETIC GLOVE 9 L
POLYCO CK21KW KNITTED STOCKINETTE MEDIUMWEIGHT MENS GLOVES WHT PK1
GISS 855070 G-NIT MAX NITRILE COATED MECHANICAL GLOVE 3131X SIZE 9