References
Tegera:DEFEND 2011-8
Rubix:386A2383
Manufacturer :DEFEND 2011-8
EAN:7392626059597


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
Product details : TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 8 M
Leather glove, fully lined, full grain cowhide of top quality, cotton, cut resistance level C, KEVLAR® fiber, Cat. II, knuckle protection, reinforced fingertips, reinforced seams, for allround work
Leather glove, fully lined, full grain cowhide of top quality, cotton, cut resistance level C, KEVLAR® fiber, Cat. II, knuckle protection, reinforced fingertips, reinforced seams, for allround work
Strengths
Reinforced fingers and thumb,Pre-curved fingers,Water repellent palm,Detachable fingers,Water repellent leather
Applications
Military work,Security- and police work
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 3 |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 120.17 excl. VAT
/ Each
£ 144.20 incl. VAT
- Usually arrives within 14 working days