FESTO 1653251 SHOCK ABSORBER RETAINER
EAYH shock absorber holder
See technical informationSee documentsReferences
Festo:EAYH-L2-125
Rubix:391A0638
Manufacturer :1653251
EAN:4052568244613

Documents
Product details : FESTO 1653251 SHOCK ABSORBER RETAINER
Shock absorber retainer EAYH-L2-125 Size=125, Corrosion resistance classification CRC=1, Product weight=268 g, Materials note=Conforms to RoHS, Materials information, housing=Wrought Aluminium alloy
Shock absorber holder EAYH-L2-125 Size=125, Corrosion resistance class KBK=1, Product weight=268 g, Material note=RoHS compliant, Material information housing=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 300,7 g |
|---|---|
| Type | shock absorber holder eayh |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days