References
Festo:DHAA-D-G6-20-Q11-16
Rubix:390A7122
Manufacturer :1917841
EAN:4052568249854

Documents
Product details : FESTO 1917841 ADAPTER KIT
Adapter kit DHAA-D-G6-20-Q11-16 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-G6-20-Q11-16 Einbaulage=Mounting position=any, Korrosionsbeständigkeitsklasse=Corrosion resistance class KBK=2, Befestigungsart=Fastening type=(* with through-hole and screw, * with centering sleeve), Werkstoffhinweis=Material note=RoHS compliant, Werkstoffinformation Adapterplatte=Adapter plate material information=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Type | adapter kit for drives |
Show UNSPSC/ECL@SS
£ 105.47 excl. VAT
/ Each
£ 126.56 incl. VAT
- Delivery usually within ( 16 ) days