References
Festo:EAPR-S1-S-26-50
Rubix:391A0529
Manufacturer :562618
EAN:4052568099350

Documents
Product details : FESTO 562618 SENSOR RAIL
Sensor rail EAPR-S1-S-26-50 Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=24 g
Sensor strip EAPR-S1-S-26-50 Size=26, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=24 g
Technical specifications
Attributes
| Logistic Weight | 92 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 33.35 excl. VAT
/ Each
£ 40.02 incl. VAT
- Delivery usually within ( 14 ) days