FESTO 1743177 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents

References

Festo:DHAA-G-Q11-25-B11-32
Rubix:390A7365
Manufacturer :1743177
EAN:4052568246471
DHAA-G-Q11-25-B11-32 Adapter kit

Technical specifications

Typeadapter kit for gripper
See all Specifications

Documents

Product details : FESTO 1743177 ADAPTER KIT


Adapter kit DHAA-G-Q11-25-B11-32 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B11-32 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)

Technical specifications


Attributes
Logistic Weight155,6 g
Typeadapter kit for gripper
£ 113.89 excl. VAT
/ Each
£ 136.67 incl. VAT
  • Delivery usually within ( 16 ) days