FESTO 1722652 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-25-B1-20
Rubix:390A7367
Manufacturer :1722652
EAN:4052568246174
DHAA-G-Q11-25-B1-20 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 1722652 ADAPTER KIT


Adapter kit DHAA-G-Q11-25-B1-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B1-20 Einbaulage=Mounting position=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through-hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
  • Delivery usually within ( 10 ) days