References
Festo:DHAA-G-Q11-25-B1-25
Rubix:390A7370
Manufacturer :1725707
EAN:4052568246181

Documents
Product details : FESTO 1725707 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B1-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B1-25 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* Aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 90.23 excl. VAT
/ Each
£ 108.28 incl. VAT
- Delivery usually within ( 16 ) days