References
SMC:RBC10C
Rubix:392A8888
Manufacturer :RBC10C
EAN:3618036250404
Documents
Product details : SMC RBC10C CAP
The CS1 series pneumatic cylinders are SMC's cylinders with the largest bores. The series is available with bores up to 12" and stroke lengths up to 60". In addition, the CS1 series can be ordered with a sensor-compatibility option. Other options include large bores up to 12" (300 mm), numerous mounting configurations, cushioning to dampen noise, and optional lubrication.
Accessory
Technical specifications
Attributes
| Type | replacement outer cap |
|---|
Show UNSPSC/ECL@SS
£ 1.17 excl. VAT
/ Each
£ 1.40 incl. VAT
- Delivery usually within ( 8 ) days
