References
Festo:DHAA-G-Q11-25-B6-14-60/80
Rubix:390A7386
Manufacturer :2018453
EAN:4052568250393
Documents
Product details : FESTO 2018453 ADAPTER KIT
Adapter kit DHAA-G-Q11-25-B6-14-60/80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B6-14-60/80 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminum, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 112.50 excl. VAT
/ Each
£ 135.00 incl. VAT
- Delivery usually within ( 10 ) days
