References
Festo:DHAA-G-Q11-32-B11-32
Rubix:390A7397
Manufacturer :2184322
EAN:4052568252786
Documents
Product details : FESTO 2184322 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B11-32 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B11-32 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through-hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* Aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 113.89 excl. VAT
/ Each
£ 136.67 incl. VAT
- Delivery date on request
Contact a branch
