References
Festo:EAMM-A-P5-28B-42A
Rubix:391A0074
Manufacturer :562640
EAN:4052568209193

Documents
Product details : FESTO 562640 AXIAL KIT
Axial kit EAMM-A-P5-28B-42A Size=26, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-P5-28B-42A 562640
Technical specifications
Attributes
| Logistic Weight | 91 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 105.97 excl. VAT
/ Each
£ 127.16 incl. VAT
- Delivery usually within ( 6 ) days