References
Festo:EAMM-A-D32-60H
Rubix:390A9743
Manufacturer :2946760
EAN:4052568267957
Documents
Product details : FESTO 2946760 AXIAL KIT
axial kit EAMM-A-D32-60H Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-D32-60H suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 236.23 excl. VAT
/ Each
£ 283.48 incl. VAT
- Delivery usually within ( 6 ) days