References
Festo:DHAA-G-Q11-32-B7-40
Rubix:390A7416
Manufacturer :2077253
EAN:4052568250768

Documents
Product details : FESTO 2077253 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B7-40 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B7-40 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminum, * anodized)
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Delivery usually within ( 16 ) days