References
Festo:EASC-S1-46-500
Rubix:391A0626
Manufacturer :562727
EAN:4052568209513

Documents
Product details : FESTO 562727 COVERING KIT
Covering kit EASC-S1-46-500 suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=1200 g
Cover assembly kit EASC-S1-46-500 for covering the top-open axis profile. Size=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=1200 g
Technical specifications
Attributes
| Logistic Weight | 414,92 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 177.82 excl. VAT
/ Each
£ 213.38 incl. VAT
- Delivery usually within ( 2 ) days