References
Festo:DHAA-G-Q11-32-B8-50
Rubix:390A7421
Manufacturer :2118750
EAN:4052568251666

Documents
Product details : FESTO 2118750 ADAPTER KIT
Adapter kit DHAA-G-Q11-32-B8-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-32-B8-50 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 291,87 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 91.41 excl. VAT
/ Each
£ 109.69 incl. VAT
- Delivery usually within ( 10 ) days