References
Festo:DASI-Q11-25-A-KT
Rubix:390A6269
Manufacturer :1568461
EAN:4052568240370

Documents
Product details : FESTO 1568461 SENSING KIT
Sensing kit DASI-Q11-25-A-KT Size=25, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=192 g, Mounting type=Tightened
Sensing set DASI-Q11-25-A-KT 1568461
Technical specifications
Attributes
| Logistic Weight | 221,1 g |
|---|---|
| Type | query kit for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 217.95 excl. VAT
/ Each
£ 261.54 incl. VAT
- Delivery usually within ( 2 ) days