FESTO 3995047 MOUNTING KIT

EAHM fastening kit

See technical informationSee documents
References
Festo:EAHM-E17-K1-15
Rubix:390A9336
Manufacturer :3995047
EAN:4052568273934
brand logo
Technical specifications
Typefastening kit
Documents

Product details : FESTO 3995047 MOUNTING KIT


Mounting kit EAHM-E17-K1-15 Corrosion resistance classification CRC=1, Product weight=1150 g, Materials note=Conforms to RoHS, Screw material data=Wrought Aluminium alloy
Fastening kit EAHM-E17-K1-15 Corrosion resistance class KBK=1, Product weight=1150 g, Material note=RoHS compliant, Material information screws=Aluminium wrought alloy

Technical specifications


Attributes
Typefastening kit
Show UNSPSC/ECL@SS
£ 246.05 excl. VAT
/ Each
£ 295.26 incl. VAT
  • Delivery usually within ( 16 ) days