References
Festo:DHAA-G-Q5-16-B8-20
Rubix:390A7475
Manufacturer :564955
EAN:4052568212063

Documents
Product details : FESTO 564955 ADAPTER KIT
Adapter kit DHAA-G-Q5-16-B8-20 Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Wrought Aluminium alloy
Adapter kit DHAA-G-Q5-16-B8-20 Mounting position=any, Corrosion resistance class KBK=2, Material note=(* copper- and PTFE-free, * RoHS compliant), Plate material information=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 50,86 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 104.53 excl. VAT
/ Each
£ 125.44 incl. VAT
- Delivery usually within ( 10 ) days