References
Festo:DHAA-G-Q5-32-B8-50
Rubix:390A7484
Manufacturer :564956
EAN:4052568212070

Documents
Product details : FESTO 564956 ADAPTER KIT
Adapter kit DHAA-G-Q5-32-B8-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=Wrought Aluminium alloy
Adapter kit DHAA-G-Q5-32-B8-50 Mounting orientation=any, Corrosion resistance class KBK=2, Material note=(* copper- and PTFE-free, * RoHS compliant), Material information plate=aluminium wrought alloy
Technical specifications
Attributes
| Logistic Weight | 379 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 138.40 excl. VAT
/ Each
£ 166.08 incl. VAT
- Delivery usually within ( 16 ) days