FESTO 2642941 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-16-B12G-25
Rubix:390A7322
Manufacturer :2642941
EAN:4052568254834
brand logo
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2642941 ADAPTER KIT


adapter kit DHAA-G-Q11-16-B12G-25 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-16-B12G-25 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Adapter plate material information=(* aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 83.80 excl. VAT
/ Each
£ 100.56 incl. VAT
  • Delivery usually within ( 10 ) days