References
Festo:EAMF-A-44A/B-40G
Rubix:390A9564
Manufacturer :550986
EAN:4052568193249

Documents
Product details : FESTO 550986 MOTOR FLANGE
Motor flange EAMF-A-44A/B-40G Size=44, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 90,75 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 128.97 excl. VAT
/ Each
£ 154.76 incl. VAT
- Delivery usually within ( 6 ) days