References
Festo:ZNCF-80
Rubix:123A8307
Manufacturer :174415
EAN:4052568014179

Documents
Product details : FESTO 174415 TRUNNION FLANGE ZNCF-80
Pivot pin ZNCF-80 Size=80, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=1296 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 153x37x91 mm |
|---|---|
| Logistic Weight | 1227,3 g |
| Type | trunnion flange |
| Connection 1 | 80 mm |
Show UNSPSC/ECL@SS
£ 123.61 excl. VAT
/ Each
£ 148.33 incl. VAT
- Delivery usually within ( 2 ) days