References
Festo:SG-M8
Rubix:133A6510
Manufacturer :3111
EAN:4052568000370

Documents
Product details : FESTO 3111 ROD CLEVIS SG-M8
Rod clevis SG-M8 With Hexagonal Nut, for swivelling cylinder Mounting (piston rod side) as per DIN ISO 8140. Size=M8, Conforms to standard=(* DIN 71752, * ISO 8140), Threaded Connection=Female thread M8, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x27x30 mm |
|---|---|
| Logistic Weight | 52,04 g |
| Type | rod clevis |
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Delivery usually within ( 2 ) days