References
Walter Prototyp:60003-M4
Rubix:357A4274
Manufacturer :5079284
EAN:4042446038410

Product details : WALTERPROT 60003-M4 DIES 5079284
For long-chip materials
Die 60003-M4
Applications
Stainless steels
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 20 mm |
| Thread | 0.7 mm |
| Body material | hss-e |
| Diameter | 4 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 113.00 excl. VAT
/ Each
£ 135.60 incl. VAT
- Usually arrives within 14 working days