Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885615 HSS SPLIT DIE M16.0X2.0 (1.1/2)
CUTLINE 885615 HSS SPLIT DIE M16.0X2.0 (1.1/2)
HSS SPLIT DIE
References
giss cutline:
885615
rubix:
215A7984
ean:
3660338388927
Technical specifications
Threading
m15
Type
split
Thread
15
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885615 HSS SPLIT DIE M16.0X2.0 (1.1/2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
m15
Type
split
Thread
15
mm
Body material
hss
Diameter
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.68
excl. VAT
/
Each
£
63.22
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885675 HSS SPLIT DIE UNC 3/8 (1)
DOR HSS DIE M15X1.5
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
DORMER F3207/16X1.5/16 ADJUSTABLE DIE 7/16 INCH X 14 5978787
DORMER HSS DIE 3/4 F1303/4
RIDGID 65955 12-R 1/4 BSPT DIE HEAD
DORMER F1303/8 GUN NOSED DIE 3/8 INCH X 24 5977882
DOR HSS DIE M8X.75
DORMER HSS DIE 3/4X1.1/2 F3303/4X1.1/2
DORMER F3701/2X2 ADJUSTABLE DIE 1/2 INCH X 14 5978449
CUTLINE 885704 HSS SPLIT DIE 1BA (13/16)
WALTERPROT 60000-M1.6 DIES 5079246
DORMER F32010-24X1 ADJUSTABLE DIE NO.10 X 24 5978004
DORMER F201M18 GUN NOSED DIE M18 X 2.50 MM 5977840
GUHRING 00151 008.000 MACHINE TAPS 9001510080000