CUTLINE 885727 HSS SPLIT DIE BSPF 1/2 (2)
CUTLINE 885720 HSS SPLIT DIE BSPF 1/8 (1)
See technical informationReferences
GISS Cutline:885727
Rubix:215A8087
EAN:3660338389955

Product details : CUTLINE 885727 HSS SPLIT DIE BSPF 1/2 (2)
• HSS BSPF split die
Technical specifications
Attributes
| Cage diameter | 50.8 mm |
|---|---|
| Thread | 1.814 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Threading diameter | 20.955 mm |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 98.06 excl. VAT
/ Each
£ 117.67 incl. VAT
- Usually arrives within 14 working days
