References
Walter Prototyp:60000-M8
Rubix:357A4262
Manufacturer :5079261
EAN:4042446038182

Product details : WALTERPROT 60000-M8 DIES 5079261
For materials that produce long and short chips
Die 60000-M8
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 25 mm |
| Thread | 1.25 mm |
| Body material | hss |
| Diameter | 8 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 82.17 excl. VAT
/ Each
£ 98.60 incl. VAT
- Usually arrives within 14 working days