References
Walter Prototyp:62000-UNC6
Rubix:357A4315
Manufacturer :5079582
EAN:4042446041632

Documents
Product details : WALTERPROT 62000-UNC6 DIES 5079582
ALTIUS
Cutting inserts 62000-UNC6
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Cage diameter | 20 mm |
| Thread | 0.7937 mm |
| Body material | hss |
| Die-stock type | protocut® |
| Diameter | 7 mm |
| Threading diameter | 3.505 mm |
| No. of threads per inch | 32 |
| Cage thickness | 4 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 83.67 excl. VAT
/ Each
£ 100.40 incl. VAT
- Usually arrives within 14 working days