References
Walter Prototyp:62000-UNC5/8
Rubix:357A4314
Manufacturer :5079581
EAN:4042446041625

Documents
Product details : WALTERPROT 62000-UNC5/8 DIES 5079581
ALTIUS
Cutting plates 62000-UNC5/8
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Cage diameter | 45 mm |
| Thread | 2.31 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Diameter | 15.875 mm |
| Threading diameter | 15.9 mm |
| No. of threads per inch | 11 |
| Cage thickness | 18 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 185.00 excl. VAT
/ Each
£ 222.00 incl. VAT
- Usually arrives within 14 working days