References
Walter Prototyp:60000-M1
Rubix:357A4252
Manufacturer :5079243
EAN:4042446038007

Product details : WALTERPROT 60000-M1 DIES 5079243
For long and short chip materials
Die 60000-M1
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 16 mm |
| Thread | 0.25 mm |
| Body material | hss |
| Diameter | 1 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 118.83 excl. VAT
/ Each
£ 142.60 incl. VAT
- Usually arrives within 14 working days