CUTLINE 885694 HSS SPLIT DIE UNF 3/8 (1.5/16)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885694
Rubix:215A8057
EAN:3660338389658

Product details : CUTLINE 885694 HSS SPLIT DIE UNF 3/8 (1.5/16)
• HSS UNF split die
Technical specifications
Attributes
| Cage diameter | 33.34 mm |
|---|---|
| Thread | 33.34 mm |
| Body material | hss |
| Diameter | 33.34 mm |
| Threading diameter | 9.53 mm |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 51.10 excl. VAT
/ Each
£ 61.32 incl. VAT
- Usually arrives within 14 working days
