Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 63000-UNF5/8 DIES 5079600
WALTERPROT 63000-UNF5/8 DIES 5079600
Die
References
walter prototyp:
63000-UNF5/8
rubix:
357A4323
manufacturer :
5079600
ean:
4042446041816
Technical specifications
Type
Die
Body material
HSS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTERPROT 63000-UNF5/8 DIES 5079600
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
Type
Die
Body material
HSS
Threading (inch)
UNF 5/8 in - 18
No. of threads per inch
14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.00
excl. VAT
/
Each
£
222.00
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M10 X 13MM THICK 832172
WALTERPROT 62000-UNC5/16 DIES 5079580
DORMER F1201/2 GUN NOSED DIE 1/2 INCH X 13 5977813
DOR HSS DIE M32X1.5
CUTLINE 885679 HSS SPLIT DIE UNC 1/2 (1.5/16)
CUTLINE 885627 HSS LEFT HAND SPLIT DIE M12 X 1.5/16 INCH
DORMER F3207/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 14 5978746
DORMER HSS DIE M8 F201M8
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
DORMER F3307/16X1.5/16 ADJUSTABLE DIE 7/16 INCH X 20 5978836
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
WALTERPROT 60000-M1.4 DIES 5079245
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D
DORMER F3303/4X2 ADJUSTABLE DIE 3/4 INCH X 16 5978791
GUHRING 00152 020.000 MACHINE TAPS 9001520200000