DORMER F1201/2 GUN NOSED DIE 1/2 INCH X 13 5977813


Cutting plates F120

References
dormer:F1201/2
rubix:1069653
ean:7320760104361
Gun Nosed Die 1/2 inchx13  ISO 2568
brand logo
Technical specifications
TypeGun Nosed
Cage diameter38 mm
Cage thickness14 mm
See all Specifications

Product details : DORMER F1201/2 GUN NOSED DIE 1/2 INCH X 13 5977813


HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
TypeGun Nosed
Cage diameter38 mm
Cage thickness14 mm
Body materialHSS
Threading (inch)1/2
Threading diameter12.7 mm
No. of threads per inch13
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
  • Usually arrives within 14 working days