Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
GUHRING 00176 009.728 MACHINE TAPS 9001760097280
Standard round die-stock Gühring
References
gühring:
9001760097280
rubix:
342A3216
ean:
4031093008433
Product details
Technical specifications
Product details : GUHRING 00176 009.728 MACHINE TAPS 9001760097280
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.07
excl. VAT
/
Each
£
58.88
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
CUTLINE 885636 METRIC FINE SPLIT DIE M12 X 1.50 X 1.5/16 INCH
CUTLINE 885696 HSS SPLIT DIE UNF 1/2 (1.5/16)
CUTLINE 885638 METRIC FINE SPLIT DIE M14 X 1.50 X 1.5/16 INCH
DORMER F201M10 GUN NOSED DIE M10 X 1.50 MM 5977822
FACOM CIRC.DIE 221.9X125
DOR HSS DIE M7X1
DORMER F3701/8X1 ADJUSTABLE DIE 1/8 INCH X 28 5978453
GUHRING 00162 007.004 MACHINE TAPS 9001620070040
DORMER F310M5X.9X13/16 ADJUSTABLE DIE M5 X 0.90 MM 5978085
DOR HSS DIE M25X1.5
CUTLINE 885689 HSS SPLIT DIE UNF 1/4 (1)
CUTLINE 885653 HSS SPLIT DIE BSW 5/8 (1.1/2)
CUTLINE 885610 HSS SPLIT DIE M10.0X1.5 (1.5/16)
DORMER F300M2X13/16 ADJUSTABLE DIE M2 X 0.40 MM 5978745
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841