References
Walter Prototyp:60000-M20
Rubix:357A4267
Manufacturer :5079269
EAN:4042446038267

Product details : WALTERPROT 60000-M20 DIES 5079269
For long and short chip materials
Die 60000-M20
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 45 mm |
| Thread | 2.5 mm |
| Body material | hss |
| Diameter | 20 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 178.33 excl. VAT
/ Each
£ 214.00 incl. VAT
- Usually arrives within 14 working days