References
Walter Prototyp:64000-G1/2
Rubix:357A4329
Manufacturer :5079620
EAN:4042446042011

Documents
Product details : WALTERPROT 64000-G1/2 DIES 5079620
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Cage diameter | 14 mm |
|---|---|
| Body material | hss-e |
| Threading | g 1/2-14 '' |
| Diameter | 14 mm |
| Threading diameter | 20.955 mm |
| No. of threads per inch | 14 |
| Cage thickness | 6 mm |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 181.67 excl. VAT
/ Each
£ 218.00 incl. VAT
- Usually arrives within 14 working days