Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
References
giss cutline:
885640
rubix:
215A8007
ean:
3660338389153
Technical specifications
Threading
M16
Type
Split
Thread
16
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
Threading
M16
Type
Split
Thread
16
mm
Tolerance
6G
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.70
excl. VAT
/
Each
£
53.64
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M18 832176
CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
DORMER F3303/4X2 ADJUSTABLE DIE 3/4 INCH X 16 5978791
ROEBUCK 022538 HSS DIE NUT M18.0 X 2.5
DORMER F300M24X2 ADJUSTABLE DIE M24 X 3.00 MM 5978759
DORMER F300 ROUND SPLIT DIE HSS GT 7.0MM 13/16 O/D
CUTLINE 885613 HSS SPLIT DIE M10.0X1.5 (1.1/2)
CUTLINE 885708 HSS SPLIT DIE 5BA (13/16)
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
FACOM CIRC.DIE 221.18X250
DOR HSS DIE M27X3
RND SPLIT DIE HSS GT 9.0MM 1 5/16 O/D
WALTERPROT 61000-M6X0.75 DIES 5079422
WALTERPROT 61000-M12X1.5 DIES 5079439
DOR HSS DIE M18