References
Walter Prototyp:60000-M2
Rubix:357A4256
Manufacturer :5079249
EAN:4042446038069

Product details : WALTERPROT 60000-M2 DIES 5079249
For long and short chip materials
Die 60000-M2
Applications
Mild and alloy steels, copper alloys and aluminium alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 16 mm |
| Thread | 0.4 mm |
| Body material | hss |
| Diameter | 2 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 92.50 excl. VAT
/ Each
£ 111.00 incl. VAT
- Usually arrives within 14 working days