DORMER F300M11X1.5/16 ADJUSTABLE DIE M11 X 1.50 MM 5978723


Cutting plates F300

References
dormer:F300M11X1.5/16
rubix:020599
ean:7320760205341
Gun Nosed Die M11x1.50  BS1127:1950
brand logo
Technical specifications
ThreadingM11
TypeAdjustable cutting plate
Thread1.5 mm
See all Specifications

Product details : DORMER F300M11X1.5/16 ADJUSTABLE DIE M11 X 1.50 MM 5978723


HSS Hexagonal cutting plate for metric thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM11
TypeAdjustable cutting plate
Thread1.5 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 57.98 excl. VAT
/ Each
£ 69.58 incl. VAT
  • Usually arrives within 14 working days